Motion
03580289

Made in USA
03580289

4" Diam, 1-1/4" Hole Size, 1-1/4" Overall Thickness, 150 Grit, Type 11 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
Mi Item #11675034
MFR #03580289
Price$238.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03580289

4" Diam, 1-1/4" Hole Size, 1-1/4" Overall Thickness, 150 Grit, Type 11 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
Mi Item #11675034
MFR #03580289

Mfr description
03580289 03580289 4X1/8 DPTH150N/100CONC
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy
  • Flaring Cup
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.93/each

Specifications

Dimensions

  • Face Rim Width
    1/2 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-1/4 in
  • Superabrasive Depth
    1/8 in
  • Wheel Diameter
    4 in

Details

  • Abrasive Material
    Diamond
  • Grade
    Very Fine
  • Grit Number
    150.0
  • Superabrasive Wheel Type
    Type 11A2
  • Wet Dry Operation
    Wet
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)