Motion
03580305

Made in USA
03580305

4" Diam, 1-1/4" Hole Size, 1-1/4" Overall Thickness, 220 Grit, Type 11 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
MI ITEM #11675035
MFR #03580305
List Price$247.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03580305

4" Diam, 1-1/4" Hole Size, 1-1/4" Overall Thickness, 220 Grit, Type 11 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
MI ITEM #11675035
MFR #03580305

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$247.05/each for your price

Overview

Mfr description
03580305 03580305 4X1/8DPTH 220N/100CONC
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy
  • Flaring Cup

Specifications

  • Abrasive Material
    Diamond
  • Face Rim Width
    1/2 in
  • Grade
    Very Fine
  • Grit Number
    220.0
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-1/4 in
  • Superabrasive Depth
    1/8 in
  • Superabrasive Wheel Type
    Type 11A2
  • Wet Dry Operation
    Wet
  • Wheel Diameter
    4 in
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text