Overview
Mfr description
03582061 03582061 6X3/16 220N 100C.1/16D
- Diamond is one of the hardest abrasive materials
- Commonly used in grinding and polishing ceramic, stone and aluminum alloy
- Dish Wheel
Specifications
- Wheel Diameter6 in
- Wheel TypeType 12
- Superabrasive Wheel TypeType 12A2
- Grit Number220.0
- GradeVery Fine
- Superabrasive Depth1/16 in
- Abrasive MaterialDiamond
- Face Rim Width3/16 in
- Hole Size1-1/4 in
- Overall Thickness1 in
- Wet Dry OperationWet
- Wheel Hardness RatingMedium
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data