Motion
03582202

Made in USA
03582202

6" Diam, 1-1/4" Hole Size, 1" Overall Thickness, 100 Grit, Type 12 Tool & Cutter Grinding Wheel - Fine Grade, Diamond
MI ITEM #11675048
MFR #03582202
Price$217.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03582202

6" Diam, 1-1/4" Hole Size, 1" Overall Thickness, 100 Grit, Type 12 Tool & Cutter Grinding Wheel - Fine Grade, Diamond
MI ITEM #11675048
MFR #03582202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$217.70/each

Specifications

Dimensions

  • Face Rim Width
    3/16 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1 in
  • Superabrasive Depth
    1/8 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Diamond
  • Grade
    Fine
  • Grit Number
    100.0
  • Superabrasive Wheel Type
    Type 12A2
  • Wet Dry Operation
    Wet
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type 12

Overview

Mfr description
03582202 03582202 6X3/16 100N 100%C.1/8D
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy
  • Dish Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought