Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03582343

6" Diam, 1-1/4" Hole Size, 1" Overall Thickness, 150 Grit, Type 12 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
MI ITEM #11675054
MFR #03582343

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03582343 03582343 6X3/8 150N 100%C. 1/8D
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy
  • Dish Wheel

Specifications

  • Wheel Diameter
    6 in
  • Wheel Type
    Type 12
  • Superabrasive Wheel Type
    Type 12A2
  • Grit Number
    150.0
  • Grade
    Very Fine
  • Superabrasive Depth
    1/8 in
  • Abrasive Material
    Diamond
  • Face Rim Width
    3/8 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1 in
  • Wet Dry Operation
    Wet
  • Wheel Hardness Rating
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought