Motion
03582368

Made in USA
03582368

6" Diam, 1-1/4" Hole Size, 1" Overall Thickness, 220 Grit, Type 12 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
MI ITEM #11675055
MFR #03582368
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03582368

6" Diam, 1-1/4" Hole Size, 1" Overall Thickness, 220 Grit, Type 12 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
MI ITEM #11675055
MFR #03582368

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03582368 03582368 6X3/8 220N 100%C. 1/8D
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy
  • Dish Wheel

Specifications

  • Wheel Diameter
    6 in
  • Wheel Type
    Type 12
  • Superabrasive Wheel Type
    Type 12A2
  • Grit Number
    220.0
  • Grade
    Very Fine
  • Superabrasive Depth
    1/8 in
  • Abrasive Material
    Diamond
  • Face Rim Width
    3/8 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1 in
  • Wet Dry Operation
    Wet
  • Wheel Hardness Rating
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought