Overview
Mfr description
03583226 03583226 D12V9 4 DIA 150N 1/8D
- Diamond is one of the hardest abrasive materials
- Commonly used in grinding and polishing ceramic, stone and aluminum alloy
- Dish Wheel
Specifications
- Wheel Diameter4 in
- Wheel TypeType 12
- Superabrasive Wheel TypeType 12V9
- Grit Number150.0
- GradeVery Fine
- Superabrasive Depth1/8 in
- Abrasive MaterialDiamond
- Face Rim Width1/4 in
- Hole Size1-1/4 in
- Overall Thickness1/2 in
- Wet Dry OperationWet
- Wheel Hardness RatingMedium
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data