Motion
03583267

Made in USA
03583267

6" Diam, 1-1/4" Hole Size, 3/4" Overall Thickness, 100 Grit, Type 12 Tool & Cutter Grinding Wheel - Fine Grade, Diamond
MI ITEM #11675065
MFR #03583267
List Price$365.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03583267

6" Diam, 1-1/4" Hole Size, 3/4" Overall Thickness, 100 Grit, Type 12 Tool & Cutter Grinding Wheel - Fine Grade, Diamond
MI ITEM #11675065
MFR #03583267

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$365.45/each for your price

Overview

Mfr description
03583267 03583267 D12V9 6 DIA 100N 1/8D
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy
  • Dish Wheel

Specifications

  • Wheel Diameter
    6 in
  • Wheel Type
    Type 12
  • Superabrasive Wheel Type
    Type 12V9
  • Grit Number
    100.0
  • Grade
    Fine
  • Superabrasive Depth
    1/8 in
  • Abrasive Material
    Diamond
  • Face Rim Width
    3/8 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    3/4 in
  • Wet Dry Operation
    Wet
  • Wheel Hardness Rating
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text