1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
03584588
5/8-11 Thread, 2" Length Under Head, Alloy Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A193, Grade B7
MI ITEM #
11675098
MFR #
03584588
Price
$5.18
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Cap Screws and Hex Bolts
Made in USA 03584588
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
03584588
5/8-11 Thread, 2" Length Under Head, Alloy Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A193, Grade B7
MI ITEM #
11675098
MFR #
03584588
Mfr description
03584588 03584588 5/8-11 X 2" A193 B7 HE
Alloy steel is a matrix composed of two or more alloy elements. It is heat and corrosion resistant.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.18
/each
Add to Cart
Specifications
Dimensions
Length
2 in
Length Measurement Type
Length Under Head
Thread Size
5/8-11
Details
Coating
Uncoated
Fastener Standard
ASTM A193
Material
Alloy Steel
Material Grade
Grade B7
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items