Motion
03584711

Made in USA
03584711

1-8 Thread, 3-1/2" Length Under Head, Alloy Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A193, Grade B7
MI ITEM #11675111
MFR #03584711
List Price$31.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03584711

1-8 Thread, 3-1/2" Length Under Head, Alloy Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A193, Grade B7
MI ITEM #11675111
MFR #03584711

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.35/each for your price

Overview

Mfr description
03584711 03584711 1-8 X 3-1/2" A193 B7 H
  • Alloy steel is a matrix composed of two or more alloy elements. It is heat and corrosion resistant.

Specifications

  • Coating
    Uncoated
  • Fastener Standard
    ASTM A193
  • Length
    3-1/2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Alloy Steel
  • Material Grade
    Grade B7
  • Thread Size
    1-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text