Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03585064

5" Diam, 1-1/4" Hole Size, 1-3/4" Overall Thickness, 120 Grit, Type 11 Tool & Cutter Grinding Wheel - Fine Grade, CBN
MI ITEM #11675142
MFR #03585064

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03585064 03585064 5 DIA 120 GRIT VALUE C
  • Cubic Boron Nitride (CBN) is a synthetic material similar in hardness to diamond
  • Commonly used for machining hardened steel and related alloys at high temperatures
  • Flaring Cup

Specifications

  • Wheel Diameter
    5 in
  • Wheel Type
    Type 11
  • Superabrasive Wheel Type
    Type 11V9
  • Grit Number
    120.0
  • Grade
    Fine
  • Superabrasive Depth
    1/16 in
  • Abrasive Material
    CBN
  • Face Rim Width
    7/16 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-3/4 in
  • Wet Dry Operation
    Wet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text