Motion
03585106

Made in USA
03585106

3-3/4" Diam, 1-1/4" Hole Size, 1-1/2" Overall Thickness, 120 Grit, Type 11 Tool & Cutter Grinding Wheel - Fine Grade, CBN
MI ITEM #11675144
MFR #03585106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03585106

3-3/4" Diam, 1-1/4" Hole Size, 1-1/2" Overall Thickness, 120 Grit, Type 11 Tool & Cutter Grinding Wheel - Fine Grade, CBN
MI ITEM #11675144
MFR #03585106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03585106 03585106 3 3/4 120 GRIT VALUE C
  • Cubic Boron Nitride (CBN) is a synthetic material similar in hardness to diamond
  • Commonly used for machining hardened steel and related alloys at high temperatures
  • Flaring Cup

Specifications

  • Abrasive Material
    CBN
  • Face Rim Width
    3/8 in
  • Grade
    Fine
  • Grit Number
    120.0
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-1/2 in
  • Superabrasive Depth
    1/8 in
  • Superabrasive Wheel Type
    Type 11V9
  • Wet Dry Operation
    Wet
  • Wheel Diameter
    3-3/4 in
  • Wheel Type
    Type 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text