Motion
03586021

Made in USA
03586021

6" Diam, 1-1/4" Hole Size, 1" Overall Thickness, 100 Grit, Tool & Cutter Grinding Wheel - Coarse Grade, Diamond
MI ITEM #11675148
MFR #03586021
Price$273.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03586021

6" Diam, 1-1/4" Hole Size, 1" Overall Thickness, 100 Grit, Tool & Cutter Grinding Wheel - Coarse Grade, Diamond
MI ITEM #11675148
MFR #03586021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$273.85/each

Specifications

Dimensions

  • Face Rim Width
    3/4 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Diamond
  • Grade
    Coarse
  • Grit Number
    100.0
  • Superabrasive Wheel Type
    Type 6A2C

Overview

Mfr description
03586021 03586021 100 GRIT 6X1X3/4X1 1/4
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought