Motion
03586047

Made in USA
03586047

6" Diam, 1-1/4" Hole Size, 1" Overall Thickness, 150 Grit, Tool & Cutter Grinding Wheel - Medium Grade, Diamond
MI ITEM #11675149
MFR #03586047
List Price$273.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03586047

6" Diam, 1-1/4" Hole Size, 1" Overall Thickness, 150 Grit, Tool & Cutter Grinding Wheel - Medium Grade, Diamond
MI ITEM #11675149
MFR #03586047

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$273.85/each for your price

Overview

Mfr description
03586047 03586047 150GRIT 6X1X3/4X1 1/4
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy.

Specifications

  • Abrasive Material
    Diamond
  • Face Rim Width
    3/4 in
  • Grade
    Medium
  • Grit Number
    150.0
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1 in
  • Superabrasive Wheel Type
    Type 6A2C
  • Wheel Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text