Motion
03586120

Made in USA
03586120

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 100.0, Wheel Diameter: 6 in, Maximum RPM: 4138 rpm
MI ITEM #11675151
MFR #03586120
List Price$275.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03586120

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 100.0, Wheel Diameter: 6 in, Maximum RPM: 4138 rpm
MI ITEM #11675151
MFR #03586120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$275.53/each for your price

Overview

Mfr description
03586120 03586120 100GRIT 6X3/4X1X1-1/4
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy.

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in
  • Wheel Type
    Type 6A;Type 2C
  • Superabrasive Wheel Type
    Type 6A2C
  • Grit Number
    100.0
  • Grade
    Coarse
  • Max Rpm
    4138 rpm
  • Package Quantity
    1
  • Abrasive Material
    Diamond
  • Face Rim Width
    1 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    3/4 in
  • Superabrasive Type
    Electroplated Diamond (DPS)
  • Wet Dry Operation
    Dry, Wet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text