Motion
03586146

Made in USA
03586146

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 150.0, Wheel Diameter: 6 in, Maximum RPM: 4138 rpm
MI ITEM #11675152
MFR #03586146
List Price$280.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03586146

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 150.0, Wheel Diameter: 6 in, Maximum RPM: 4138 rpm
MI ITEM #11675152
MFR #03586146

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$280.03/each for your price

Overview

Mfr description
03586146 03586146 150GRIT 6X3/4X1X1-1/4
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy.

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in
  • Wheel Type
    Type 6A;Type 2C
  • Superabrasive Wheel Type
    Type 6A2C
  • Grit Number
    150.0
  • Grade
    Medium
  • Max Rpm
    4138 rpm
  • Package Quantity
    1
  • Abrasive Material
    Diamond
  • Face Rim Width
    1 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    3/4 in
  • Superabrasive Type
    Electroplated Diamond (DPS)
  • Wet Dry Operation
    Dry, Wet
  • Wheel Hardness Rating
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text