Motion
03586161

Made in USA
03586161

6" Diam, 1-1/4" Hole Size, 3/4" Overall Thickness, 220 Grit, Tool & Cutter Grinding Wheel - Fine Grade, Diamond
Mi Item #11675153
MFR #03586161
Price$271.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03586161

6" Diam, 1-1/4" Hole Size, 3/4" Overall Thickness, 220 Grit, Tool & Cutter Grinding Wheel - Fine Grade, Diamond
Mi Item #11675153
MFR #03586161

Mfr description
03586161 03586161 220GRIT 6X3/4X1X1-1/4
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.88/each

Specifications

Dimensions

  • Face Rim Width
    1 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    3/4 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Diamond
  • Grade
    Fine
  • Grit Number
    220.0
  • Superabrasive Wheel Type
    Type 6A2C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)