Motion
03586302

Made in USA
03586302

10" Diam, 5/8" Arbor Hole Diam, Wet & Dry Cut Saw Blade - Diamond-Tipped, Standard Round Arbor
Mi Item #11675154
MFR #03586302
Price$332.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03586302

10" Diam, 5/8" Arbor Hole Diam, Wet & Dry Cut Saw Blade - Diamond-Tipped, Standard Round Arbor
Mi Item #11675154
MFR #03586302

Mfr description
03586302 03586302 40 GRIT 10X3/32X5/8AH
  • Diamond- tipped is one of the hardest cutting materials
  • It is commonly used at high cutting speeds on nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$332.30/each

Specifications

Dimensions

  • Arbor Hole Diameter
    5/8 in
  • Blade Diameter
    10 in
  • Blade Thickness
    0.0938 in

Details

  • Arbor Style
    Standard Round
  • Blade Material
    Diamond-Tipped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)