Motion
03586336

Made in USA
03586336

12" Diam, 1" Arbor Hole Diam, Wet & Dry Cut Saw Blade - Diamond-Tipped, Standard Round Arbor
Mi Item #11675155
MFR #03586336
Price$442.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03586336

12" Diam, 1" Arbor Hole Diam, Wet & Dry Cut Saw Blade - Diamond-Tipped, Standard Round Arbor
Mi Item #11675155
MFR #03586336

Mfr description
03586336 03586336 40 GRIT 12X1/8X1AH PLA
  • Diamond- tipped is one of the hardest cutting materials
  • It is commonly used at high cutting speeds on nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$442.43/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    12 in
  • Blade Thickness
    0.1250 in

Details

  • Arbor Style
    Standard Round
  • Blade Material
    Diamond-Tipped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)