Motion
03594363

Made in USA
03594363

2x Magnification, Acrylic Handheld Magnifier;
Mi Item #11675156
MFR #03594363
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03594363

2x Magnification, Acrylic Handheld Magnifier;
Mi Item #11675156
MFR #03594363

Mfr description
03594363 03594363 2X MAGNA-LITE 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lens Diameter
    3-1/4 in
  • Overall Length
    9 in

Details

  • Includes
    Light Source
  • Magnification Range
    2x~
  • Material
    Acrylic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)