Specifications
Dimensions
- Lens Length1-1/4 in
- Lens Width1-1/4 in
- Overall Length4-3/4 in
Details
- IncludesLight Source
- Magnification Range10x~10x
- MaterialAcrylic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)