Motion
03594413

Made in USA
03594413

5x Magnification, 1-1/4 Inch Long x 1-1/4 Inch Wide, Acrylic Handheld Magnifier;Includes Tweezer
Mi Item #11675159
MFR #03594413
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03594413

5x Magnification, 1-1/4 Inch Long x 1-1/4 Inch Wide, Acrylic Handheld Magnifier;Includes Tweezer
Mi Item #11675159
MFR #03594413

Mfr description
03594413 03594413 5X W/TWEEZER MAGNA-LIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lens Length
    1-1/4 in
  • Lens Width
    1-1/4 in
  • Overall Length
    4-3/4 in

Details

  • Includes
    Light Source
  • Magnification Range
    5x~5x
  • Material
    Acrylic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)