Motion
03690278

Made in USA
03690278

#4-40 UNC High Speed Steel Round Adjustable Die 13/16" OD, 1/4" Thick, Right Hand Thread
MI ITEM #11675177
MFR #03690278
List Price$47.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03690278

#4-40 UNC High Speed Steel Round Adjustable Die 13/16" OD, 1/4" Thick, Right Hand Thread
MI ITEM #11675177
MFR #03690278

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.88/each for your price

Overview

Mfr description
03690278 03690278 4-40 NC 13/16" O.D. US
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    13/16 in
  • Thickness
    1/4 in
  • Thread Direction
    Right Hand
  • Thread Size
    #4-40
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text