Motion
03690450

Made in USA
03690450

#8-32 UNC High Speed Steel Round Adjustable Die 13/16" OD, 1/4" Thick, Right Hand Thread
Mi Item #11675183
MFR #03690450
Price$52.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03690450

#8-32 UNC High Speed Steel Round Adjustable Die 13/16" OD, 1/4" Thick, Right Hand Thread
Mi Item #11675183
MFR #03690450

Mfr description
03690450 03690450 8-32 NC 13/16" O.D. US
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.43/each

Specifications

Dimensions

  • Outside Diameter
    13/16 in
  • Thickness
    1/4 in
  • Thread Size
    #8-32

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)