Motion
03690484

Made in USA
03690484

#8-36 UNF High Speed Steel Round Adjustable Die 13/16" OD, 1/4" Thick, Right Hand Thread
MI ITEM #11675184
MFR #03690484
List Price$50.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03690484

#8-36 UNF High Speed Steel Round Adjustable Die 13/16" OD, 1/4" Thick, Right Hand Thread
MI ITEM #11675184
MFR #03690484

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.65/each for your price

Overview

Mfr description
03690484 03690484 8-36 NF 13/16" O.D. US
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    13/16 in
  • Thickness
    1/4 in
  • Thread Direction
    Right Hand
  • Thread Size
    #8-36
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text