Motion
03690518

Made in USA
03690518

#10-24 UNC High Speed Steel Round Adjustable Die 13/16" OD, 1/4" Thick, Right Hand Thread
MI ITEM #11675185
MFR #03690518
List Price$52.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03690518

#10-24 UNC High Speed Steel Round Adjustable Die 13/16" OD, 1/4" Thick, Right Hand Thread
MI ITEM #11675185
MFR #03690518

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.78/each for your price

Overview

Mfr description
03690518 03690518 10-24 NC 13/16" O.D. U
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    13/16 in
  • Thickness
    1/4 in
  • Thread Direction
    Right Hand
  • Thread Size
    #10-24
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text