Motion
03692274

Made in USA
03692274

#8-36 UNF High Speed Steel Round Adjustable Die 1" OD, 3/8" Thick, Right Hand Thread
MI ITEM #11675197
MFR #03692274
List Price$56.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03692274

#8-36 UNF High Speed Steel Round Adjustable Die 1" OD, 3/8" Thick, Right Hand Thread
MI ITEM #11675197
MFR #03692274

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.63/each for your price

Overview

Mfr description
03692274 03692274 8-36 NF 1" O.D. USA HS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thickness
    3/8 in
  • Thread Direction
    Right Hand
  • Thread Size
    #8-36
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text