Motion
03692332

Made in USA
03692332

#10-32 UNF High Speed Steel Round Adjustable Die 1" OD, 3/8" Thick, Right Hand Thread
MI ITEM #11675199
MFR #03692332
List Price$57.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03692332

#10-32 UNF High Speed Steel Round Adjustable Die 1" OD, 3/8" Thick, Right Hand Thread
MI ITEM #11675199
MFR #03692332

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.85/each for your price

Overview

Mfr description
03692332 03692332 10-32 NF 1" O.D. USA H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thickness
    3/8 in
  • Thread Direction
    Right Hand
  • Thread Size
    #10-32
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text