Motion
03693090

Made in USA
03693090

5/16-18 UNC High Speed Steel Round Adjustable Die 1" OD, 3/8" Thick, Right Hand Thread
Mi Item #11675204
MFR #03693090
Price$57.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03693090

5/16-18 UNC High Speed Steel Round Adjustable Die 1" OD, 3/8" Thick, Right Hand Thread
Mi Item #11675204
MFR #03693090

Mfr description
03693090 03693090 5/16-18 NC 1" O.D. USA
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.28/each

Specifications

Dimensions

  • Outside Diameter
    1 in
  • Thickness
    3/8 in
  • Thread Size
    5/16-18

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)