Motion
03693249

Made in USA
03693249

7/16-20 UNF High Speed Steel Round Adjustable Die 1" OD, 3/8" Thick, Right Hand Thread
MI ITEM #11675209
MFR #03693249
List Price$60.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03693249

7/16-20 UNF High Speed Steel Round Adjustable Die 1" OD, 3/8" Thick, Right Hand Thread
MI ITEM #11675209
MFR #03693249

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.18/each for your price

Overview

Mfr description
03693249 03693249 7/16-20 NF 1" O.D. USA
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thickness
    3/8 in
  • Thread Direction
    Right Hand
  • Thread Size
    7/16-20
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text