Motion
03694064

Made in USA
03694064

1/4-28 UNF High Speed Steel Round Adjustable Die 1-1/2" OD, 1/2" Thick, Right Hand Thread
MI ITEM #11675213
MFR #03694064
List Price$87.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03694064

1/4-28 UNF High Speed Steel Round Adjustable Die 1-1/2" OD, 1/2" Thick, Right Hand Thread
MI ITEM #11675213
MFR #03694064

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$87.58/each for your price

Overview

Mfr description
03694064 03694064 1/4-28 NF 1 1/2" O.D.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    1-1/2 in
  • Thickness
    1/2 in
  • Thread Direction
    Right Hand
  • Thread Size
    1/4-28
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text