Motion
03694155

Made in USA
03694155

3/8-16 UNC High Speed Steel Round Adjustable Die 1-1/2" OD, 1/2" Thick, Right Hand Thread
MI ITEM #11675216
MFR #03694155
List Price$95.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03694155

3/8-16 UNC High Speed Steel Round Adjustable Die 1-1/2" OD, 1/2" Thick, Right Hand Thread
MI ITEM #11675216
MFR #03694155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.00/each for your price

Overview

Mfr description
03694155 03694155 3/8-16 NC 1 1/2" O.D.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    1-1/2 in
  • Thickness
    1/2 in
  • Thread Direction
    Right Hand
  • Thread Size
    3/8-16
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text