Motion
03694213

Made in USA
03694213

7/16-14 UNC High Speed Steel Round Adjustable Die 1-1/2" OD, 1/2" Thick, Right Hand Thread
Mi Item #11675218
MFR #03694213
Price$90.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03694213

7/16-14 UNC High Speed Steel Round Adjustable Die 1-1/2" OD, 1/2" Thick, Right Hand Thread
Mi Item #11675218
MFR #03694213

Mfr description
03694213 03694213 7/16-14 NC 1 1/2" O.D.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.93/each

Specifications

Dimensions

  • Outside Diameter
    1-1/2 in
  • Thickness
    1/2 in
  • Thread Size
    7/16-14

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)