Motion
03695541

Made in USA
03695541

3/4-16 UNF High Speed Steel Round Adjustable Die 2" OD, 5/8" Thick, Right Hand Thread
MI ITEM #11675231
MFR #03695541
List Price$111.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03695541

3/4-16 UNF High Speed Steel Round Adjustable Die 2" OD, 5/8" Thick, Right Hand Thread
MI ITEM #11675231
MFR #03695541

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$111.43/each for your price

Overview

Mfr description
03695541 03695541 3/4-16 NF 2" O.D. USA
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Thickness
    5/8 in
  • Thread Direction
    Right Hand
  • Thread Size
    3/4-16
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text