Motion
03695574

Made in USA
03695574

7/8-9 UNC High Speed Steel Round Adjustable Die 2" OD, 5/8" Thick, Right Hand Thread
MI ITEM #11675232
MFR #03695574
List Price$114.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03695574

7/8-9 UNC High Speed Steel Round Adjustable Die 2" OD, 5/8" Thick, Right Hand Thread
MI ITEM #11675232
MFR #03695574

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$114.78/each for your price

Overview

Mfr description
03695574 03695574 7/8-9 NC 2" O.D. USA H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Thickness
    5/8 in
  • Thread Direction
    Right Hand
  • Thread Size
    7/8-9
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text