Motion
03695632

Made in USA
03695632

1-8 UNC High Speed Steel Round Adjustable Die 2" OD, 5/8" Thick, Right Hand Thread
MI ITEM #11675234
MFR #03695632
Price$116.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03695632

1-8 UNC High Speed Steel Round Adjustable Die 2" OD, 5/8" Thick, Right Hand Thread
MI ITEM #11675234
MFR #03695632

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$116.98/each

Specifications

Dimensions

  • Outside Diameter
    2 in
  • Thickness
    5/8 in
  • Thread Size
    1-8

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC

Overview

Mfr description
03695632 03695632 1-8 NC 2" O.D. USA HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought