Motion
03695665

Made in USA
03695665

1-12 UNF High Speed Steel Round Adjustable Die 2" OD, 5/8" Thick, Right Hand Thread
Mi Item #11675235
MFR #03695665
Price$109.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03695665

1-12 UNF High Speed Steel Round Adjustable Die 2" OD, 5/8" Thick, Right Hand Thread
Mi Item #11675235
MFR #03695665

Mfr description
03695665 03695665 1-12 NF 2" O.D. USA HS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.53/each

Specifications

Dimensions

  • Outside Diameter
    2 in
  • Thickness
    5/8 in
  • Thread Size
    1-12

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)