Motion
03715042

Made in USA
03715042

03715042 03715042 1/4"X1-1/2" ALL ST STL
Mi Item #11675264
MFR #03715042
Price$8.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715042

03715042 03715042 1/4"X1-1/2" ALL ST STL
Mi Item #11675264
MFR #03715042

Mfr description
03715042 03715042 1/4"X1-1/2" ALL ST STL
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.53/each

Specifications

Dimensions

  • Brush Diameter
    1/4 in
  • Brush Length
    1-1/2 in
  • Diameter
    0.2500 in
  • Filament Wire Diameter
    0.0050 in
  • Overall Length
    4 in
  • Shank Diameter
    0.0938 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Double Spiral
  • Brush Type
    Helical
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
  • Spiral Type
    Double Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)