Motion
03715067

Made in USA
03715067

3/8" Diam Helical Stainless Steel Tube Brush - Double Spiral, 0.005" Filament Diam, 1-1/2" Brush Length, 4" OAL, 1/8" Diam Galvanized Steel Shank
MI ITEM #11675266
MFR #03715067
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715067

3/8" Diam Helical Stainless Steel Tube Brush - Double Spiral, 0.005" Filament Diam, 1-1/2" Brush Length, 4" OAL, 1/8" Diam Galvanized Steel Shank
MI ITEM #11675266
MFR #03715067

Mfr description
03715067 03715067 3/8"X1-1/2" X 4"OAL SS
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.73/each

Specifications

Dimensions

  • Brush Diameter
    3/8 in
  • Brush Length
    1-1/2 in
  • Filament Wire Diameter
    0.0050 in
  • Overall Length
    4 in
  • Shank Diameter
    1/8 in

Details

  • Brush Type
    Helical
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Double Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)