Motion
03715075

Made in USA
03715075

03715075 03715075 1/2"X2" ALL ST STL TW.
Mi Item #11675267
MFR #03715075
Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715075

03715075 03715075 1/2"X2" ALL ST STL TW.
Mi Item #11675267
MFR #03715075

Mfr description
03715075 03715075 1/2"X2" ALL ST STL TW.
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.30/each

Specifications

Dimensions

  • Brush Diameter
    1/2 in
  • Brush Length
    2 in
  • Diameter
    0.5000 in
  • Filament Wire Diameter
    0.0060 in
  • Overall Length
    5 in
  • Shank Diameter
    0.1620 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Double Spiral
  • Brush Type
    Helical
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Double Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)