Motion
03715109

Made in USA
03715109

7/8" Diam Helical Stainless Steel Tube Brush - Double Spiral, 0.006" Filament Diam, 2-1/2" Brush Length, 5-1/2" OAL, 0.237" Diam Galvanized Steel Shank
Mi Item #11675270
MFR #03715109
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715109

7/8" Diam Helical Stainless Steel Tube Brush - Double Spiral, 0.006" Filament Diam, 2-1/2" Brush Length, 5-1/2" OAL, 0.237" Diam Galvanized Steel Shank
Mi Item #11675270
MFR #03715109

Mfr description
03715109 03715109 7/8"X2-1/2" STNLS STL
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.50/each

Specifications

Dimensions

  • Brush Diameter
    7/8 in
  • Brush Length
    2-1/2 in
  • Filament Wire Diameter
    0.0060 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    0.237 in

Details

  • Brush Type
    Helical
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Double Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)