Motion
03715117

Made in USA
03715117

1" Diam Helical Stainless Steel Tube Brush - Double Spiral, 0.006" Filament Diam, 2-1/2" Brush Length, 5-1/2" OAL, 0.237" Diam Galvanized Steel Shank
MI ITEM #11675271
MFR #03715117
List Price$8.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715117

1" Diam Helical Stainless Steel Tube Brush - Double Spiral, 0.006" Filament Diam, 2-1/2" Brush Length, 5-1/2" OAL, 0.237" Diam Galvanized Steel Shank
MI ITEM #11675271
MFR #03715117

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.15/each for your price

Overview

Mfr description
03715117 03715117 1"X2-1/2" ALL ST STL T
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.

Specifications

  • Brush Diameter
    1 in
  • Brush Length
    2-1/2 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0060 in
  • Fill Material
    Stainless Steel
  • Overall Length
    5-1/2 in
  • Shank Diameter
    0.237 in
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Double Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text