Motion
03715125

Made in USA
03715125

1/4" Diam Helical Steel Tube Brush - Double Spiral, 0.005" Filament Diam, 1-1/2" Brush Length, 4" OAL, 0.091" Diam Stainless Steel Shank
MI ITEM #11675272
MFR #03715125
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715125

1/4" Diam Helical Steel Tube Brush - Double Spiral, 0.005" Filament Diam, 1-1/2" Brush Length, 4" OAL, 0.091" Diam Stainless Steel Shank
MI ITEM #11675272
MFR #03715125

Mfr description
03715125 03715125 1/4"X1-1/2" CBN STEEL
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.38/each

Specifications

Dimensions

  • Brush Diameter
    1/4 in
  • Brush Length
    1-1/2 in
  • Filament Wire Diameter
    0.0050 in
  • Overall Length
    4 in
  • Shank Diameter
    0.091 in

Details

  • Brush Type
    Helical
  • Fill Material
    Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
  • Spiral Type
    Double Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)