Motion
03715133

Made in USA
03715133

5/16" Diam Helical Steel Tube Brush - Double Spiral, 0.005" Filament Diam, 1-1/2" Brush Length, 4" OAL, 1/8" Diam Galvanized Steel Shank
MI ITEM #11675273
MFR #03715133
List Price$8.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715133

5/16" Diam Helical Steel Tube Brush - Double Spiral, 0.005" Filament Diam, 1-1/2" Brush Length, 4" OAL, 1/8" Diam Galvanized Steel Shank
MI ITEM #11675273
MFR #03715133

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.58/each for your price

Overview

Mfr description
03715133 03715133 5/16"X1-1/2" CBN STEEL
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Brush Diameter
    5/16 in
  • Brush Length
    1-1/2 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0050 in
  • Fill Material
    Steel
  • Overall Length
    4 in
  • Shank Diameter
    1/8 in
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Double Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text