Motion
03715141

Made in USA
03715141

3/8" Diam Helical Steel Tube Brush - Double Spiral, 0.005" Filament Diam, 1-1/2" Brush Length, 4" OAL, 1/8" Diam Galvanized Steel Shank
Mi Item #11675274
MFR #03715141
Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715141

3/8" Diam Helical Steel Tube Brush - Double Spiral, 0.005" Filament Diam, 1-1/2" Brush Length, 4" OAL, 1/8" Diam Galvanized Steel Shank
Mi Item #11675274
MFR #03715141

Mfr description
03715141 03715141 3/8"X1-1/2" CBN STEEL
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.03/each

Specifications

Dimensions

  • Brush Diameter
    3/8 in
  • Brush Length
    1-1/2 in
  • Filament Wire Diameter
    0.0050 in
  • Overall Length
    4 in
  • Shank Diameter
    1/8 in

Details

  • Brush Type
    Helical
  • Fill Material
    Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Double Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)