Motion
03715174

Made in USA
03715174

3/4" Diam Helical Steel Tube Brush - Double Spiral, 0.006" Filament Diam, 2-1/2" Brush Length, 5-1/2" OAL, 0.237" Diam Galvanized Steel Shank
MI ITEM #11675277
MFR #03715174
List Price$9.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715174

3/4" Diam Helical Steel Tube Brush - Double Spiral, 0.006" Filament Diam, 2-1/2" Brush Length, 5-1/2" OAL, 0.237" Diam Galvanized Steel Shank
MI ITEM #11675277
MFR #03715174

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.75/each for your price

Overview

Mfr description
03715174 03715174 3/4"X2-1/2" CBN STEEL
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Brush Diameter
    3/4 in
  • Brush Length
    2-1/2 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0060 in
  • Fill Material
    Steel
  • Overall Length
    5-1/2 in
  • Shank Diameter
    0.237 in
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Double Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text