Motion
03715182

Made in USA
03715182

03715182 03715182 7/8"X2-1/2" CBN STEEL
Mi Item #11675278
MFR #03715182
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715182

03715182 03715182 7/8"X2-1/2" CBN STEEL
Mi Item #11675278
MFR #03715182

Mfr description
03715182 03715182 7/8"X2-1/2" CBN STEEL
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.80/each

Specifications

Dimensions

  • Brush Diameter
    7/8 in
  • Brush Length
    2-1/2 in
  • Diameter
    0.8750 in
  • Filament Wire Diameter
    0.0060 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    0.2370 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Double Spiral
  • Brush Type
    Helical
  • Fill Material
    Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Double Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)