Motion
03715190

Made in USA
03715190

03715190 03715190 1"X2-1/2" CBN STEEL TW
MI ITEM #11675279
MFR #03715190
List Price$9.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715190

03715190 03715190 1"X2-1/2" CBN STEEL TW
MI ITEM #11675279
MFR #03715190

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.83/each for your price

Overview

Mfr description
03715190 03715190 1"X2-1/2" CBN STEEL TW
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Brush Diameter
    1 in
  • Brush Length
    2-1/2 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    0.2370 in
  • Brush Type
    Helical
  • Bristle Type
    Double Spiral
  • Filament Wire Diameter
    0.0060 in
  • Shank Material
    Galvanized Steel
  • Fill Material
    Steel
  • Diameter
    1.0000 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text