Motion
03715216

Made in USA
03715216

03715216 03715216 5/16"X1-1/2" BRASS TW.
Mi Item #11675281
MFR #03715216
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715216

03715216 03715216 5/16"X1-1/2" BRASS TW.
Mi Item #11675281
MFR #03715216

Mfr description
03715216 03715216 5/16"X1-1/2" BRASS TW.
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Dimensions

  • Brush Diameter
    5/16 in
  • Brush Length
    1-1/2 in
  • Diameter
    0.3125 in
  • Filament Wire Diameter
    0.0050 in
  • Overall Length
    4 in
  • Shank Diameter
    0.1250 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Double Spiral
  • Brush Type
    Helical
  • Fill Material
    Brass
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Double Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)