Motion
03715232

Made in USA
03715232

03715232 03715232 1/2"X2" BRASS TW.WR.PW
Mi Item #11675283
MFR #03715232
Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715232

03715232 03715232 1/2"X2" BRASS TW.WR.PW
Mi Item #11675283
MFR #03715232

Mfr description
03715232 03715232 1/2"X2" BRASS TW.WR.PW
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.65/each

Specifications

Dimensions

  • Brush Diameter
    1/2 in
  • Brush Length
    2 in
  • Diameter
    0.5000 in
  • Filament Wire Diameter
    0.0060 in
  • Overall Length
    5 in
  • Shank Diameter
    0.1620 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Double Spiral
  • Brush Type
    Helical
  • Fill Material
    Brass
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Double Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)